Learn More
Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubator, 184L
Save time and money by keeping cultures safe with Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubators, featuring a proven sterilization system that destroys all microbial life forms inside the chamber.
12663.00 € - 15800.00 €
Specifications
Capacity (English) | 6.5 cu. ft. |
---|---|
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
CO2 Concentration Range | 0 to 20% |
Lighting | LED |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Electrical Requirements | CO2 Sensor Technology | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Electrical Requirements | CO2 Sensor Technology | Price | Quantity & Availability | ||
11862711
|
Thermo Scientific™
3541 |
6.5 cu. ft. | 184 L | 230 V, 50/60 Hz | TC Sensor |
12663.00 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||
11872711
|
Thermo Scientific™
3543 |
6.5 cu. ft. | 184 L | 230 V, 50/60 Hz | IR Sensor |
15800.00 €
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||
Description
Save time and money by keeping cultures safe with Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubators, featuring a proven sterilization system that destroys all microbial life forms inside the chamber. With precise temperature control and stability of all culture parameters, Series 8000 incubators offer dependable flexibility for growing cells. The automatic high-temperature decontamination cycle is ideal for overnight sterilization and ensures consistent sterilization time after time.
Directed airflow and direct chamber heating maintain optimum uniformity for an ideal culturing environment. During the sterilization cycle, the system ensures that the entire chamber is sterilized and all contamination eliminated.- Advanced airflow and heating provides temperature uniformity and stability
- Microprocessor-controlled monitoring system
- In-chamber HEPA air filtration system continuously provides protection from unwanted contaminants
- Rapid HEPA filtration producing Class 100 air quality in under five minutes
- Integral 140°C high-temperature sterilization capability
- Choice of TC or IR CO2 sensor
- Coved corners throughout for easy cleaning
- Shelves, supports and HEPA filter easily remove without tools
- Light weight and easy to move with accessory roller base
Ordering Alerts:
Not available in the U.S.
Specifications
6.5 cu. ft. | |
184 L | |
LED | |
<90% at 37°C | |
CO2 Incubator | |
25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm) |
Single 184L incubator | |
0 to 20% | |
None | |
Ambient +5° to 50°C | |
20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | |
260 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.