Learn More
BINDER™ Series BD Avantgarde.Line - Standard-Incubator, with Natural Convection

The BD Avantgarde.Line Series is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media. The new design of the units and the homogeneous temperature distribution ensure the very best results.
1735.00 € - 7670.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Chamber Material | Stainless Steel |
Convection Technology | APT.Line Technology |
Convection Type | Natural |
Holds | None |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15692116
![]() |
BINDER™
9010-0323 |
57 L | 565 x 640 x 625 mm |
1735.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
15602126
![]() |
BINDER™
9010-0325 |
112 L | 835 x 740 x 735 mm |
2335.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
15612126
![]() |
BINDER™
9010-0329 |
253 L | 1040 x 840 x 965 mm |
4180.80 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
15820312
![]() |
BINDER™
9010-0331 |
737 L | 1165 x 870 x 1590 mm |
7670.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. ![]() |
|||||
Description
Series BD incubators function with natural convection and, thanks to their state-of-the-art technical equipment, are a reliable choice for the incubation of microbiological cultures.
- Temperature range: +5°C above ambient temperature to +100°C
- High temperature accuracy thanks to APT.line™ technology
- Natural convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
Not Autoclavable | |
APT.Line Technology | |
None | |
Stainless Steel | |
2 | |
Standard Incubator | |
Glass Door | |
50/60 Hz |
Stainless Steel | |
Natural | |
No Lighting | |
1 | |
2-pin, CEE7/7. (If UK or Ireland, includes 3-pin UK plug.) | |
LCD | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.