missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BD Classic.Line - Standard-Incubator, with Natural Convection
GREENER_CHOICE

The Incubator of the BD Series with natural convection is the specialist in long-term and stable continuous operation. This incubator is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media or microbiological heating.

Brand:  BINDER™ 9010-0073

4308.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15682076

  • 5645.00 € / Each
Estimated Shipment: 02-01-2025
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: +5°C above ambient temperature to +100°C
  • APT.line™ preheating chamber technology
  • natural convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Computer interface: RS 422
Specifications

Specifications

14.1 cu. ft.
35 kg
Not Autoclavable
Stainless Steel
Natural
No Lighting
1
Nema 5-20P
Standard Incubator
Glass Door
2
1000 x 500 x 800 mm
135 kg
230 V
3.7 A
77.2 lb.
BD400-230 V, Standard, Series BD Classic.Line - Standard-Incubators with natural convection, 400 L, 230 V 1 ∼ 50/60 Hz
400 L
APT.Line Preheating Chamber Technology
None
Stainless Steel
2
Ambient +5° to 100°C
LED
BD400-230 V
Yes (with controller)
1275 x 860 x 1040 mm
230 V, 1 Phase, 50/60 Hz, 0.85 kW, 12.5 A
0.85 kW
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.