missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series BD-S Solid.Line - Standard-Incubator, with Natural Convection
The Solid.Line Incubator is suited to incubation. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.
1360.00 € - 1845.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Chamber Material | Stainless Steel |
Convection Technology | APT.Line Technology |
Convection Type | Natural |
Holds | None |
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
15961352
|
BINDER™
9090-0016 |
BDS056-230 V | 62 L |
1360.00 €
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
||||
15923420
|
BINDER™
9090-0022 |
BDS115-230 V | 118 L |
1845.00 €
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
||||
Description
- Temperature range: +5°C above ambient temperature to +70°C
- APT.line™ preheating chamber technology
- Natural convection
- Adjustable exhaust air flap
- Controller with timer function
- Inner door made of tempered safety glass
- 1 chrome-plated rack, incl. shelf supports
- Maximum Number of Racks for (9090-0016): 3
- Maximum Number of Racks for (9090-0022): 5
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
Specifications
Not Autoclavable | |
APT.Line Technology | |
None | |
Stainless Steel | |
1 | |
Standard Incubator | |
230 V | |
50/60 Hz |
Stainless Steel | |
Natural | |
No Lighting | |
1 | |
Nema 5-20P | |
LED | |
6.3 A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title