missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series CB-S Solid.Line - CO2 Incubator, with Hot Air Sterilization
The durable and affordable CB-S series incubators are suitable for routine cell cultivation applications in the field of cell production, particularly in academic settings. They are contamination-proof due to 180°C hot air sterilization and reliably pH-stable thanks to the drift-free infrared CO2 measurements conducted in real time.
Brand: BINDER™ 9640-0001
6328.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: +6°C above ambient temperature to +50°C
- Humidity range: 90 to 95% RH
- CO2 control range: 0 to 20 vol.% CO2
- Tried-and-tested anti-contamination concept with 180°C hot air sterilization
- Humidification system with condensation protection
- CO2 gas mixing jet with Venturi effect
- CO2 sensor with infrared technology
- LCD to display temperature and CO2 along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Tightly fitted inner door made of safety glass
- Seamless stainless steel inner chamber
- Perforated shelves, stainless steel
- Troubleshooting system with visual and acoustic alarms
- Interfaces: Ethernet, USB, zero-voltage alarm contact
- Units can be stacked with stacking adapters; the CB-S is suitable for stacking with CB and CBF models of the same size
Specifications
6 cu. ft. | |
10 kg | |
170 L | |
0 to 20% | |
Fanless interior | |
None | |
Stainless Steel | |
2 std./6 max. | |
None | |
Ambient +6° to 50°C | |
LCD | |
IR sensor | |
685 x 815 x 870 mm | |
230 V | |
5.7 A |
22 lb. | |
CBS170-230 V, Standard, Series CB-S Solid.Line - CO2 incubators with hot air sterilization, 170 L, 230 V 1 ∼ 50/60 Hz | |
Stainless Steel | |
IR Sensor | |
Natural | |
No Lighting | |
1 | |
1 to 21% | |
Nema 5-20P | |
CO2 Incubator | |
CBS170-230 V (Standard) | |
560 x 505 x 600 mm | |
96 kg | |
1.3 kW | |
50/60 Hz |