missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series CB-S Solid.Line - CO2 Incubator, with Hot Air Sterilization
Shop All BINDER Products

Click to view available options
Capacity (Metric):
170 L
267 L
Dimensions (D x W x H) Interior:
560 x 505 x 600 mm
620 x 575 x 750 mm
Unit Size:
Each
Description
- Temperature range: +6°C above ambient temperature to +50°C
- Humidity range: 90 to 95% RH
- CO2 control range: 0 to 20 vol.% CO2
- Tried-and-tested anti-contamination concept with 180°C hot air sterilization
- Humidification system with condensation protection
- CO2 gas mixing jet with Venturi effect
- CO2 sensor with infrared technology
- LCD to display temperature and CO2 along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Tightly fitted inner door made of safety glass
- Seamless stainless steel inner chamber
- Perforated shelves, stainless steel
- Troubleshooting system with visual and acoustic alarms
- Interfaces: Ethernet, USB, zero-voltage alarm contact
- Units can be stacked with stacking adapters; the CB-S is suitable for stacking with CB and CBF models of the same size
Spécification
Spécification
| Capacity (English) | 6 cu. ft. |
| Capacity (English) Shelf | 22 lb. |
| Capacity (Metric) Shelf | 10 kg |
| Description | CBS170-230 V, Standard, Series CB-S Solid.Line - CO2 incubators with hot air sterilization, 170 L, 230 V 1 ∼ 50/60 Hz |
| Capacity (Metric) | 170 L |
| Chamber Material | Stainless Steel |
| CO2 Concentration Range | 0 to 20% |
| CO2 Sensor Technology | IR Sensor |
| Convection Type | Natural, Fanless Interior |
| Holds | None |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
