missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series CBF CO2 Incubator, with Hot Air Sterilization and Humidity Regulation

Shop All BINDER Products


Click to view available options
Capacity (Metric):
170 L
267 L
Model:
CBF170-230 V
CBF170-230 V-O
CBF260-230 V
CBF260-230 V-O
CBF260-230 V-OZ
Oxygen Control:
None
Yes
Förpackningsstorlek:
Each
Beschreibung
This BINDER incubator is even suitable for complex cultivation experiments or individual environments with hypoxic conditions thanks to its comprehensive assortment of options and accessories.
- Contamination-safe humidification system without water pan
- Tried-and-tested anti-contamination concept with 180°C hot air sterilization
- Hot-air sterilizable CO2 sensor with single-beam infrared technology
- Seamless inner chamber made of stainless steel with flanges as shelf support system
- Fanless interior with Venturi CO2 gas mixing nozzle
- Intuitive touchscreen controller
- Internal data logger, measured values can be read out in open format via USB
- Troubleshooting system with visual and acoustic alarms
- Interfaces: Ethernet, USB, zero-voltage alarm contact
- Fail-safe CO2 system for protecting the pH of cell cultures
Spezifikation
Spezifikation
| Capacity (English) | 6 cu. ft. |
| Capacity (English) Shelf | 22 lb. |
| Capacity (Metric) Shelf | 10 kg |
| Description | CBF170-230 V, Standard, Series CBF - CO2 incubators with hot air sterilization and humidity regulation, 170 L, 230 V 1 ∼ 50/60 Hz |
| Capacity (Metric) | 170 L |
| Chamber Material | Stainless Steel |
| CO2 Concentration Range | 0 to 20% |
| CO2 Sensor Technology | IR Sensor |
| Convection Type | Natural, Fanless Interior |
| Holds | None |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
