missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series ED Avantgarde.Line - Drying and Heating Chamber, with Natural Convection
GREENER_CHOICE

Product Code. 15632126 Shop All BINDER Products
Click to view available options
Capacity (Metric):
57 L
114 L
255 L
743 L
Dimensions (L x W x H):
635 x 665 x 625 mm
835 x 740 x 735 mm
1090 x 845 x 962 mm
1165 x 910 x 1590 mm
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15632126

Brand: BINDER™ 90100335

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The strengths of an ED Series Drying Chamber include routine drying and sterilization tasks up to 300°C. Thanks to the natural convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.

  • Temperature range: +5°C above ambient temperature to +300°C
  • Up to 30% lower energy consumption compared to conventional units on the market
  • High temperature accuracy thanks to APT.line™ technology
  • Natural convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (English) 4 cu. ft.
Chamber Material Stainless Steel
Controller Type Controller with LCD display
Convection Type Natural
Description ED115-230 V, Standard, Series ED Avantgarde.Line - Drying and heating chambers with natural convection, 114 L, 230 V 1 ∼ 50/60 Hz
Capacity (Metric) 114 L
Temperature (Metric) Ambient +5° to 300°C
Type Drying and Heating Chamber
Display LCD
Material Stainless Steel
Max. Shelf Load 30 kg (66.1 lb.)
Model ED115-230 V
No. of Shelves 2 std./5 max.
Plug Type CEE 7/7
Dimensions (D x W x H) Interior 510 x 425 x 530 mm
Dimensions (L x W x H) 835 x 740 x 735 mm
Weight (Metric) 57 kg
Electrical Requirements 230 V, 1 Phase, 50/60 Hz, 1.25 kW, 6.3 A
Voltage 230 V
Wattage 1.25 kW
Amperage 6.3 A
Frequency 50/60 Hz
Convection Technology APT.Line Technology
No. of Doors 1
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis