missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FD Avantgarde.Line - Drying and Heating Chamber, with Forced Convection

An FD Series Avantgarde.Line heating oven is used when fast drying and sterilization is required. Thanks to its fully homogeneous temperature distribution, quick dynamics and powerful fan, this heating oven saves valuable time.
2770.00 € - 8280.00 €
Specifications
Chamber Material | Stainless Steel |
---|---|
Convection Type | Forced |
Type | Drying and Heating Chamber |
Display | LCD |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15632116
![]() |
BINDER™
9010-0305 |
116 L | 835 x 760 x 705 mm |
2770.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
15642116
![]() |
BINDER™
9010-0309 |
259 L | 815 x 860 x 962 mm |
4580.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
15800312
![]() |
BINDER™
9010-0311 |
741 L | 1165 x 910 x 1590 mm |
8280.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Beschreibung
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Spezifikation
Stainless Steel | |
Drying and Heating Chamber | |
Stainless Steel | |
50/60 Hz |
Forced | |
LCD | |
NEMA 5-20P | |
APT.Line Technology |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
BINDER™ Series FD Avantgarde.Line - Drying and Heating Chamber, with Forced Convection