missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FED Avantgarde.Line - Drying and Heating Chamber, with Forced Convection and Enhanced Timer Functions
Heating Chambers of the FED Avantgarde.Line series provide almost unlimited capacity and are particularly adaptable. With advanced timing functions and a controllable fan, temperature and convection conditions are easily controlled.
Brand: BINDER™ 9010-0299
3559.31 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: +12°C above ambient temperature to +300°C
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Adjustable fan speed
- Controller with LCD display and enhanced time functions
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- Ethernet interface
- USB port for recording data
- User friendly and easy to operate all-digital PID controller technology
Specifications
8.5 cu. ft. | |
Stainless Steel | |
Forced | |
240 L | |
Drying Oven | |
Stainless Steel (18/8) | |
2 Std./8 Max. | |
10/30/50/100 mm | |
99 hr. 59 min. | |
1035 x 845 x 962 mm | |
84 kg | |
2.3 kW | |
50/60 Hz |
ASTM Standard | |
Controller with LCD Display | |
FED260-230 V, Standard, Series FED Avantgarde.Line - Drying and heating chambers with forced convection and enhanced timer functions, 259 L, 230 V 1 ∼ 50/60 Hz | |
5°C to 300°C | |
LCD | |
FED 240 | |
NEMA 5-20P | |
1.6 ± K (at 150°C) | |
650 x 515 x 780 mm | |
96 kg | |
230 V | |
12.5 A | |
APT.Line Technology |