missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FED Avantgarde.Line - Drying and Heating Chamber, with Forced Convection and Enhanced Timer Functions

Heating Chambers of the FED Avantgarde.Line series provide almost unlimited capacity and are particularly adaptable. With advanced timing functions and a controllable fan, temperature and convection conditions are easily controlled.
Brand: BINDER™ 9010-0293
2759.62 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: +12°C above ambient temperature to +300°C
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Adjustable fan speed
- Controller with LCD display and enhanced time functions
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- Ethernet interface
- USB port for recording data
- User friendly and easy to operate all-digital PID controller technology
Specifications
4.1 cu. ft. | |
Stainless Steel | |
Forced | |
116 L | |
Drying Oven | |
Stainless Steel | |
FED115-230 V | |
NEMA 5-20P | |
835 x 760 x 735 mm | |
230 V, 1 Phase, 50/60 Hz, 1.3 kW, 6.3 A | |
1.3 kW | |
50/60 Hz | |
1 |
ASTM Standard | |
Controller with LCD Display | |
FED115-230 V, Standard, Series FED Avantgarde.Line - Drying and heating chambers with forced convection and enhanced timer functions, 116 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +10° to 300°C | |
LCD | |
30 kg (66.1 lb.) | |
2 Std./5 Max. | |
550 x 385 x 550 mm | |
57 kg | |
230 V | |
6.3 A | |
APT.Line Technology |
EN Checklist for Delivery free point of use.pdf
File size: 358.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series FED Avantgarde.Line - Drying and Heating Chamber, with Forced Convection and Enhanced Timer Functions > Drying and Heating Chamber; Model: FED115-230V; Capacity: 116 L; Voltage: 230 V; Frequency: 50/60 Hz
Spot an opportunity for improvement?Share a Content Correction