missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FP Avantgarde.Line - Drying and Heating Chambers with Forced Convection and Program Functions
GREENER_CHOICE

A BINDER material test chamber with mechanical convection of the FP series provides reliably short drying times and particularly fast heating – even for chambers under full loads.

Brand:  BINDER™ 9010-0366

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17854471

  • 10235.00 € / Each
Estimated Shipment: 06-02-2025
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: +10°C above ambient temperature up to +300°C
  • High temperature accuracy thanks to APT.lineTM technology
  • Adjustable fan speed
  • Controller with interval and real-time programming
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Units up to 115 liters are stackable
  • Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
  • Ergonomic handle design
  • Computer interface: Ethernet
  • Internal data logger, measured values can be read out in open format via USB
Specifications

Specifications

741 L
Drying and Heating Chamber
FP720-400V
1165 x 816 x 1590 mm
400 V
16 A
300°C
LED
574 x 1000 x 1300 mm
194 kg
5 kW
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.