missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FP Classic.Line - Drying and Heating Chambers, with Forced Convection and Program Functions
GREENER_CHOICE

Product Code. p-7227209 Shop All BINDER Products
Click to view available options
Capacity (Metric):
53 L
115 L
240 L
400 L
720 L
Dimensions (L x W x H):
665 x 680 x 620 mm
835 x 755 x 705 mm
1095 x 845 x 850 mm
1290 x 875 x 1045 mm
1280 x 1065 x 1560 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15622086

Brand: BINDER™ 90100153

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A BINDER material test chamber with mechanical convection of the FP series provides reliably short drying times and particularly fast heating – even for chambers under full loads.

  • Temperature range: +5°C above ambient temperature to +300 °C
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Adjustable exhaust air flap
  • Controller with time-segment and real-time programming
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422

Spécification

Capacity (Metric) Shelf 15 kg
Controller Type Controller with time-segment and real-time programming
Description FP053-230 V, Standard, Series FP Classic.Line - Drying and heating chambers with forced convection and program functions, 53 L, 230 V 1 ∼ 50/60 Hz
Capacity (Metric) 53 L
Convection Type Forced, APT.Line Technology
No. of Shelves 2 std./5 max.
Temperature Range (Metric) Ambient +5° to 300°C
Type Drying and Heating Chamber
Display LED
Model FP053-230 V
Dimensions (D x W x H) Interior 400 x 340 x 400 mm
Dimensions (L x W x H) 665 x 680 x 620 mm
Weight (Metric) 44 kg
Electrical Requirements 230 V, 1 phase, 50/60 Hz, 1.2 kw, 10 A
Voltage 230 V
Wattage 1.2 kW
Amperage 10 A
Frequency 50/60 Hz
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis