missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G3000 Slim Design Hard Hat
3M™ Series G3000 Slim Design Hard Hat allows falling objects to slide off easily and not dislodge the helmet from its position.
396.00 € - 414.00 €
Specifications
Certifications/Compliance | EN 50365 , EN397 |
---|---|
Includes | Pinnlock closure system |
Material | UV-stabilized ABS |
Product Type | Helmet |
Size | 54 to 62 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15719977
|
3M™
7000108293 |
Orange |
396.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15709977
|
3M™
7000108292 |
Yellow |
396.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15799967
|
3M™
7000108291 |
Green |
396.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15789967
|
3M™
7000108290 |
Blue |
396.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15779717
|
3M™
7000039718 |
White |
414.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
Description
- A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
- Softly rounded design, which helps to avoid helmet parts snagging on branches, etc
- Head harness can be rotated 180° for better visibility when working in confined spaces
- Short peak gives improved upwards visibility
- Electrical insulation to 440Vac
Specifications
EN 50365 , EN397 | |
UV-stabilized ABS | |
54 to 62 cm | |
Not Ventilated |
Pinnlock closure system | |
Helmet | |
310 g |