missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G3000 Ventilated Ratchet Hard Hat
Series G3000 Ventilated Ratchet Hard Hat allows falling objects to slide off easily and not dislodge the helmet from its position.
27.45 € - 515.00 €
Specifications
Certifications/Compliance | EN 397 |
---|---|
Material | UV-stabilized ABS |
Product Type | Helmet |
Size | 53 to 62 cm |
Suspension Type | Ratchet |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15799717
|
3M™
7000039721 |
Red |
505.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15789717
|
3M™
7000039720 |
Orange |
515.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
17986072
|
3M™
7000009701 |
Yellow |
27.45 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15709987
|
3M™
7000108315 |
Green |
510.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15719987
|
3M™
7000108316 |
Hi-vis Green |
510.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
Description
- A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision.
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it.
- Softly rounded design, which helps to avoid helmet parts snagging on branches, etc.
- Ventilation holes distributed over a larger area offer maximum through-flow of air increasing wearer comfort.
- Head harness can be rotated 180° for better visibility when working in confined spaces.
- Short peak gives improved upwards visibility.
Specifications
EN 397 | |
Helmet | |
Ratchet | |
Ventilated |
UV-stabilized ABS | |
53 to 62 cm | |
330 g |