missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KB - Cooling Incubator, with Powerful Compressor Cooling



The KB masters temperature ranges from -10°C to 100°C. The KB series consumes up to 30% less energy compared to its predecessor. With its extensive programming options and homogenous incubation conditions even when fully loaded, this cooling incubator covers a wide range of applications.
5147.00 € - 14910.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Chamber Material | Stainless Steel |
CO2 Sensor Technology | No Sensor |
Convection Technology | APT.Line Preheating Chamber Technology |
Lighting | No Lighting |
Product Code | Brand | Model | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
15609105
![]() ![]() |
BINDER™
9020-0112 |
KB023-230 V | 20 L | 435 x 595 x 620 mm | N/A | ||||
15659528
![]() ![]() |
BINDER™
9020-0397 |
KB115-230 V | 115 L | 835 x 700 x 1025 mm | N/A | ||||
15629528
![]() ![]() |
BINDER™
9020-0202 |
KB240-230 V | 247 L | 945 x 850 x 1465 mm | N/A | ||||
15639528
![]() |
BINDER™
9020-0203 |
KB400-230 V | 400 L | 945 x 970 x 1965 mm | N/A | ||||
15649528
![]() ![]() |
BINDER™
9020-0204 |
KB720-230 V | 698 L | 1270 x 1040 x 1950 mm | N/A | ||||
Description
- Temperature range: -10°C to +100°C
- APT.line™ preheating chamber technology
- Up to 30% lower energy consumption compared to the previous model
- Refrigeration with compressor refrigerated unit
- Door heating system from 240 liters
- Adjustable fan speed
- Controller with time-segment and real-time programming
- Inner door made of tempered safety glass
- 2 stainless steel racks
- Units up to 115 liters are stackable
- Access port with silicone plug from 240 L
- 4 stable castors, two with brakes, from 240 liters
- Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
- Computer interface: Ethernet
Specifications
Not Autoclavable | |
No Sensor | |
No Lighting | |
2 | |
Nema 5-20P |
Stainless Steel | |
APT.Line Preheating Chamber Technology | |
Stainless Steel | |
None | |
Refrigerated Incubator |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title