missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBF-S Solid.Line - Constant Climate Chamber, with Large Temperature/Humidity Range
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
The Solid.Line KBF-S climate chamber is a custom-made solution for long-term testing and accelerated stability testing of pharmaceutical products in accordance with the ICH Q1A guideline. The corrosion-free and condensation-free interior also ensures exceptionally stable temperature and moisture levels, even when fully loaded.
Brand: BINDER™ 9020-0372
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: 0°C to +70°C
- Humidity range: 20% to 80% RH
- APT.line™ preheating chamber technology
- Humidity regulation with capacitive humidity sensor and steam humidification
- LCD to display temperature and humidity along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Inner chamber made completely of stainless steel
- 2 stainless steel racks, incl. shelf supports
- Access port with silicone plug, 30 mm, left
- Robust twin casters with brakes, from 240 L
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Independent water supply via tank
Specifications
36 cu. ft. | |
45 kg | |
1020 L | |
No Lighting | |
2 | |
20 to 80% | |
Humidity Chamber | |
20% to 80% RH | |
KBFS1020-230 V | |
976 x 836 x 1250 mm | |
379 kg | |
2 kW | |
50/60 Hz |
99.2 lb. | |
KBFS1020-230 V, Standard, Series KBF-S Solid.Line - Constant climate chambers with large temperature / humidity range, 1020 L, 230 V 1 ∼ 50/60 Hz | |
Stainless Steel | |
Stainless Steel | |
CEE | |
0°C to 70°C | |
LCD | |
45 kg | |
2 | |
1255 x 1230 x 1925 mm | |
200/230 V | |
16 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction