missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBW - Growth Chamber, with Light
GREENER_CHOICE

The Climate Chamber with illumination of the KBW Series achieves homogeneous light distribution with its natural illumination. That allows this growth chamber to create constant lighting and temperature conditions.

Brand:  BINDER™ 9020-0338

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15661197

This item is not returnable. View return policy

Description

Description

  • Temperature range: 0°C to +70°C
  • Temperature range with light: +5°C to +60°C
  • Positionable illumination cassettes, each with 5 fluorescent tubes
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Intuitive touchscreen controller with time-segment and real-time programming with internal data recording
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • 3 stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating
Specifications

Specifications

8.7 cu. ft.
30 kg
247 L
Patented Lighting System
2
10 to 80%
Growth Chamber
KBW240-230 V
945 x 850 x 1465 mm
240 V
6.1 A
66.1 lb.
KBW240-230 V, Standard, Series KBW - Growth chambers with light, 247 L, 230 V 1 ∼ 50 Hz
Stainless Steel
Stainless Steel
CEE
0°C to 70°C
TFT Touch
650 x 485 x 785 mm
202 kg
1.4 kW
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers