missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBWF - Growth Chambers, with Light and Humidity

The BINDER climate chamber with illumination of the KBW series achieves homogeneous light distribution with its natural illumination. That allows this climate chamber to create constant lighting and temperature conditions.
Brand: BINDER™ 9020-0337
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: 0 °C to +70 °C
- Temperature range with light: +10 °C to +60 °C
- Humidity range: 10 % to 80 % RH
- 2 positionable illumination cassettes, each with 5 fluorescent tubes
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Humidity regulation with capacitative humidity sensor and vapor humidification
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Tight-sealing inner door made of safety glass (ESG)
- Display via color LCD monitor
- Stainless steel racks
- Maximum Number of Racks for (9020-0336): 7
- Maximum Number of Racks for (9020-0337): 12
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
- 60 Hz version on request
Specifications
45 kg | |
700 L | |
Patented Lighting System | |
3 | |
10 to 80% | |
Growth Chamber | |
KBWF720-230 V | |
1270 x 1040 x 1950 mm | |
240 V | |
14.6 A |
KBWF720-230 V, Standard, Series KBWF - Growth chambers with light and humidity, 700 L, 230 V 1 ∼ 50 Hz | |
Stainless Steel | |
Powder-coated Cold Rolled Steel | |
CEE | |
0°C to 70°C | |
TFT Touch | |
973 x 576 x 1250 mm | |
374 kg | |
3.5 kW | |
50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction