missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series MK - Dynamic Climate Chamber, for Rapid Temperature Changes

Shop All BINDER Products


Click to view available options
Capacity (Metric):
60 L
115 L
228 L
734 L
Dimensions (L x W x H):
732 x 832 x 1445 mm
1000 x 935 x 1725 mm
1135 x 1000 x 1710 mm
1620 x 1195 x 2005 mm
Unit Size:
Each
Description
- Temperature range: -40°C to +180°C
- APT.line™ preheating chamber technology
- Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- BINDER Multi Management Software APT-COM™ Basic Edition
- Troubleshooting system with visual and audible alarms
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Access port with silicone plug
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- 1 stainless steel rack
- Inner chamber made of stainless steel
- CFC-free refrigerant R-452A
- Cooling with compressor cooling unit
Specifications
Specifications
| Capacity (English) | 25.9 cu. ft. |
| Capacity (English) Shelf | 88.2 lb. |
| Capacity (Metric) Shelf | 40 kg |
| Description | MK720-400 V, Standard, Series MK - Dynamic climate chambers for rapid temperature changes, 734 L, 400 V 3 ∼ 50 Hz |
| Capacity (Metric) | 734 L |
| Chamber Material | Stainless Steel |
| Lighting | No Lighting |
| Material | Stainless Steel |
| No. of Shelves | 1 |
| Plug Type | CEE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
