Learn More
BINDER™ Series MKT - Dynamic Climate Chambers, for Rapid Temperature Changes with Extended Low Temperature Range



Temperature ranges between -70 °C and 180 °C, with the added benefit of natural simulation, are what make the BINDER MKT series so unique. At the same time, this environmental simulation chamber fulfills the very highest precision and performance requirements for cyclical temperature tests.
Brand: BINDER™ 9020-0386
37879.70 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
View more versions of this product
Description
- Temperature range: -70 °C to +180 °C
- 4 zero-voltage relay contacts
- APT.line™ preheating chamber technology
- Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- BINDER Multi Management software APT-COM™ Basic Edition
- Troubleshooting system with visual and audible alarms
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Access port with silicone plug
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- Door heating
- 1 stainless steel rack
- Maximum Number of Racks for (9020-0385): 4
- Maximum Number of Racks for (9020-0386): 6
- Maximum Number of Racks for (9020-0387): 6
- Inner chamber made of stainless steel
- CFC-free refrigerants R-452A and R-23
- Cooling with cascade compressor cooling unit
Specifications
30 kg | |
228 L | |
No Lighting | |
1 | |
-70°C to +180°C | |
TFT touch | |
735 x 443 x 700 mm | |
380 kg | |
6.5 kW | |
50 Hz |
MKT240-400 V, Standard, Series MKT - Dynamic climate chambers for rapid temperature changes with extended low temperature range, 228 L, 400 V 3 ∼ 50 Hz | |
Stainless Steel | |
Powder-coated Cold Rolled Steel | |
CEE | |
Temperature Test Chamber | |
MKT240-400 V | |
1135 x 1000 x 1940 mm | |
400 V | |
16 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.