missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series UF V - Ultra-Low Temperature Freezer, with Climate-Neutral Refrigerants
BIOPHARMAGREENER_CHOICE

The Series UF V - Ultra-Low Temperature Freezer ensures the safe storage of samples at -90°C. It combines outstanding environmental friendliness with low energy consumption, convenient operation and an individual safety concept.

Brand:  BINDER™ 9020-0453

14663.25 EUR valid until 2025-12-31
Use promo code "25041" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17813075

  • 15435.00 € / Each
Estimated Shipment: 16-01-2025
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: -90°C to -40°C
  • Lowest energy consumption in its class
  • Powerful cascade compressor cooling unit
  • Environmentally friendly refrigerants R-290 and R-170
  • Thermal insulation with unique long-life VIPs (vacuum insulation panels)
  • Innovative door gasket concept reduces buildup of ice
  • Ergonomic door handle
  • Rust-proof interior made completely of stainless steel
  • Detachable inner doors made of stainless steel
  • 3 stainless-steel shelves providing flexible placement
  • Water cooling (depending on version)
  • Zero-voltage alarm contact for in-house alarm system
  • Internal data logger, measured values can be read out in open format via USB
  • Ethernet interface
  • 2 access ports, 28 mm dia., rear
Specifications

Specifications

UFV350-230 V, Standard, Series UF V - Ultra low temperature freezers with climate-neutral refrigerants, 382L, 230 V 1 ∼ 50 Hz
100.9 gal.
-40°C to -86°C
1
Stainless Steel
3
Space Saver
Standard
No
800 x 997 x 1966 mm
7 A
230 V
1.6 kW
Stage 1: R290, Stage 2: R170
12
Ultra Low temperature Freezer
382 L
Foamed
Anti-corrosion Steel
The combination of vacuum insulation panels (V technology) and CFC-free polyurethane foaming
CE, ISO 14001, UKCA
LCD
UFV350-230V
486 x 605 x 1300 mm
Integrated Alarm Systems
NEMA 5-15 P
50 Hz
Bottom-mounted
226 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.