missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series VDL Vacuum Drying Chamber for Flammable Solvents
The VDL Series safety vacuum drying chambers ensure maximum safety when drying organic solvents. Explosion-protected unit with classification according to ATEX directive 2014/34/EU: EX II 2/3/- G IIB T3 Gb/Gc/- X.
Brand: BINDER™ 9630-0009
10631.54 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Temperature range: +9°C above ambient temperature to +220°C
- Controller with digital display of pressure and temperature
- Program-controlled drying monitoring with automatic ventilation at end of process
- Internal data logger, measured values can be read out in open format via USB
- 1 aluminum expansion rack, can be custom-positioned
- Inert gas connection
- Universal access port DN 16 - for the introduction of external measuring devices
- Shatterproof, spring-mounted safety glass panel
- Large viewing window with option of interior lighting
- Computer interface: Ethernet
- 2 relay outputs, 24 V DC (max. 0.4 A)
Specifications
0.8 cu. ft. | |
VDL023-230 V, Standard, Series VDL - Vacuum drying chambers for flammable solvents, 24 L, 230 V 1 ∼ 50/60 Hz | |
10°C to 110°C | |
TFT Touch | |
VDL023-230 V | |
NEMA 5-20P | |
285 x 295 x 285 mm | |
72 kg | |
0.9 kW | |
50/60 Hz |
Stainless Steel | |
24 L | |
Vacuum Drying Oven | |
Stainless Steel | |
2 std./4 max. | |
0 to 1100 mbar | |
523 x 632 x 720 mm | |
200/230 V | |
3.9 A |