missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Serological Pipettes
Choose from a broad selection of Thermo Scientific™ Serological Pipettes for daily lab work. These individually wrapped, sterile serological pipettes are ideal for aseptic liquid transfers.
Brand: Thermo Scientific™ 170357T
74.62 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
Choose from a broad selection of Thermo Scientific™ Serological Pipettes for daily lab work. These individually wrapped, sterile serological pipettes are ideal for aseptic liquid transfers.
- Color-coded pipettes and packaging for convenient volume selection
- Ensures dispensing accuracy of +/-2%
- Paper/plastic wrapping allowing for easy opening
- Manufactured with high quality virgin resins
- Sterilized by gamma irradiation per ISO 11137-2
- Non-pyrogenic
- Non-cytotoxic
- DNase/RNase free
- Human DNA free
- BSE/TSE free
Specifications
Polystyrene | |
Yes | |
25 mL | |
Serological pipette | |
Pipet Controller |
Sterile | |
Clear | |
308 mm | |
Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction