missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Serological Pipettes
Choose from a broad selection of Thermo Scientific™ Serological Pipettes for daily lab work. These individually wrapped, sterile serological pipettes are ideal for aseptic liquid transfers.
Brand: Thermo Scientific™ 170353T
67.86 EUR valid until 2024-12-31
Use promo code "21936" to get your promotional price.
This item is not returnable.
View return policy
Description
Choose from a broad selection of Thermo Scientific™ Serological Pipettes for daily lab work. These individually wrapped, sterile serological pipettes are ideal for aseptic liquid transfers.
- Color-coded pipettes and packaging for convenient volume selection
- Ensures dispensing accuracy of +/-2%
- Paper/plastic wrapping allowing for easy opening
- Manufactured with high quality virgin resins
- Sterilized by gamma irradiation per ISO 11137-2
- Non-pyrogenic
- Non-cytotoxic
- DNase/RNase free
- Human DNA free
- BSE/TSE free
Specifications
Polystyrene | |
Yes | |
1 mL | |
Serological pipette | |
Pipet Controller |
Sterile | |
Clear | |
268 mm | |
Single-use |