missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Serrated Plunger Head For PTFE Tissue Grinder

Use with glass vessel for homogenizing tissue material. The serrated plunger for PTFE tissue grinder is made from pure PTFE.

Brand:  Fisherbrand™ 011.305

 View more versions of this product

Product Code. 10055961

  • 15.85 € / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Stainless steel shaft with PTFE plunger head
  • Ultra pure, no contamination
  • Standard clearance 0.15 to 0.25mm
  • Volumes stated are working volumes with the plunger in place
Specifications

Specifications

1 Each
White
Stainless Steel Shaft with PTFE Plunger Head
Particle size reduction
235mm
Autoclavable (Individually)
5 mL
Tissue Grinder Homogenizer
Tissue Grinder / Homogeniser, Glass Vessel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers