missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ SevenGo Duo™ SG23 Field Kit

Stores up to 99 GLP records for mobile measurement of pH, mV, conductivity, TDS, salinity and specific resistance. Mettler Toledo™ SevenGo Duo™ SG23 Field Kit can be used in the field and the production environment. The instrument is characterized by user-friendliness and excellent ergonomics.

Brand:  Mettler Toledo™ 51302602

1784.63 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10014604

  • 1880.00 € / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The SG23 SevenGo Duo™ pH/mV/conductivity meter is best suited for parallel routine measurements in dual-channel mode. In addition, it also offers Intelligent Sensor Management (ISM™), a sophisticated safety feature which automatically detects the connected sensor and uses the most up-to-date calibration data stored on the sensor chip.

  • Durable carrying case: The uGo case securely stores the instrument, sensors and accessories and has a hermetically-sealed interior
  • Work in the field: Single keystroke functionality combines ease-of-use, quality and reliable measurement
  • At a glance: The large display shows all relevant settings and highlights the most important items
  • An ergonomic masterpiece: SevenGo Duo™ fits neatly into either hand with button sizes that reflect their importance
  • Rotatable electrode clip: The clip can be attached on the left or right side to allow measurements to be taken with just one hand
  • Watertight and dustproof: The entire system is equipped for the most adverse conditions and follows the IP (Ingress Protection) 67 code
  • Complete field kit: Includes instrument, InLab sensors with ISM™, 2m or 5m fixed cable, electrode clip, uGo case, and calibration bottles and standards
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.01%
±0.01
±0.5°C
1.5 V
SevenGo Duo pH/Cond meter SG23-FK2-Kit
LCD
0.10 μS/cm to 500 mS/cm
0 to 14
0.00 to 80.0 ppt
0.01
Suited for mobile measurements both in the field and in the production environment
pH sensor inputs: BNC, RCA/cinch (both IP67)
Conductivity sensor input: LTW 7-pin (IP67)
99 measurements
4 AA batteries or 1.3V NiMH accumulators
5–85% (non-cond.)
1
0.01 to 0.1
±0.5°C
0.1°C
357 g (Without batteries)
±1
±0.5°C
±0.5°C
3
Dual-channel
IP 67
-1999 to 1999 mV
0.00 to 100.0 Mohm/cm
0.01 mg/L to 300 g/L
-5.0°C to +105°C
InLab Expert Pro-ISM, InLab738-ISM (both IP67, 2m cable) and uGo
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese
SG23-FK2
Field Kit
0.01 to 1
0.01 to 0.1
0.01 to 1
0°C to 40°C
220 x 90 x 45mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers