missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Beckman/Altex, Rheodyne, SSI, Valco Valves with Fixed Needle
Used with Rheodyne™ and Valco™ Valves. SGE Analytical Science™ Beckman/Altex, Rheodyne, SSI, Valco Valves with Fixed Needle have a 22 gauge.
62.50 € - 271.00 €
Specifications
Type | Syringe |
---|---|
Needle Gauge | 22 G |
For Use With (Application) | Beckman/Altex, Rheodyne™, SSI instruments, and valco valves |
Diameter (English) Inner | 0.028 in. |
Diameter (Metric) Inner | 0.71 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10176920
|
SGE™
002300 |
SuperFlex Plunger, Fixed LC Needle |
66.10 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10005460
|
SGE™
002315 |
HPLC Valve Syringe with Fixed LC Needle |
271.00 €
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15228453
|
SGE™
002335 |
Removable Needle Syringe with Removable Plunger |
62.50 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Fixed needle
- For use with For Rheodyne™ and Valco™ Valves
Specifications
Syringe | |
Beckman/Altex, Rheodyne™, SSI instruments, and valco valves | |
0.71 mm |
22 G | |
0.028 in. | |
10 μL |