missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Diamond CTC PAL 10 to 50μL GC Autosampler Syringes

Product Code. 13157936
Click to view available options
Diameter (Metric) Inner Needle:
0.11 mm
0.24 mm
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13157936

Brand: Trajan™ 0355520

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Improves sensitivity of MS Analysis with reduced non specific sample interaction and increased analyte recovery.

  • Ensures carryover is reduced to levels lower even than the best fixed needle syringes available. In the event of needle damage, Diamond MS needles provide a cost effective alternative to purchasing an entire fixed needle syringe.
  • Ultra Smooth needles reduce non specific interaction between your sample and the needle. 
  • Further reduce sample interactions with a hydrophobic or hydrophillic needle coating

Specifications

Needle Gauge 23 G
Diameter (English) Inner Needle 0.0094 in.
Diameter (Metric) Inner Needle 0.24 mm
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Includes Ultra Smooth Hydrophobic Coating
Length (English) Needle 1.96 in.
Product Type GC Autosampler Syringe
Quantity Ea.
Volume (Metric) 10 to 50 μL
Needle Point Style Cone
For Use With (Equipment) CTC PAL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.