missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Diamond Thermo RSH 100μL GC Autosampler Syringes

Product Code. 13157946
Click to view available options
Needle Point Style:
Ultra Smooth Hydrophilic, Cone
Ultra Smooth Hydrophobic, Cone
Ultra Smooth, Cone
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13157946

Brand: Trajan™ 0355621

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Improves the sensitivity of your MS analysis with reduced non specific sample interaction and increased analyte recovery.

  • Lowest syringe carryover
  • Reduced non specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.

Specifications

Needle Gauge 23 G
Diameter (English) Inner Needle 0.009 in.
Diameter (Metric) Inner Needle 0.24 mm
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Length (English) Needle 2.24 in.
Product Type Autosampler Syringe
Quantity 1 Pk.
Volume (Metric) 100 μL
Length (Metric) Needle 57 mm
Needle Point Style Ultra Smooth Hydrophobic, Cone
For Use With (Equipment) CTC PAL GC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.