missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Fixed Needle Models
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
Needle Gauge:
22 G
25 G
26 G
Model:
10F-GT
10F-GT-7
1MDF-GT
2.5MDF-GT
250F-GT
25F-GT
500F-GT
missing translation for 'unitSize'
Each
Pack of 6
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Fixed-needle models have needle glued into barrel with epoxy solvent-resistant glue
Spécification
Spécification
| Accuracy | ±1% |
| Material | Borosilicate Glass (Barrel), PTFE (Tip) |
| Needle Gauge | 26 G |
| Diameter (English) Outer Needle | 0.01 in. |
| Diameter (English) Outer | 0.25 in. |
| Diameter (Metric) Outer | 6.5 mm |
| Diameter (Metric) Outer Needle | 0.47 mm |
| For Use With (Application) | Suitable for gases or liquids for maximum inertness |
| Includes | Plunger protection, needle glued into barrel with epoxy solvent-resistant glue |
| Length (English) Needle | 2.75 in. |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu