missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Manual Syringes For Rheodyne™ and Valco™ Valves

Product Code. 10688143
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
250 μL
500 μL
1 mL
Connection Type:
Fixed
Removable
Model:
10F-LC
1MDR-LC-GT
250R-GT-LC
250R-LC
25R-GT-LC
500R-LC
50R-GT-LC
5F-LC
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10688143

Brand: SGE™ 006310

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The injection size sets the injection volume

  • Gauge: 22
  • Needle Length: 5.08cm (2 in.)
  • Tip Style: LC

Specifications

Needle Gauge 22 G
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.71 mm
Length (English) Needle 2 in.
Product Type Manual Syringe
Model 250R-LC
Quantity Ea.
Volume (Metric) 250 μL
Needle Point Style LC
For Use With (Equipment) Rheodyne and Valco Valves
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.