missing translation for 'onlineSavingsMsg'
Learn More

SGE™ NanoVolume Syringes

Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.

Brand:  SGE™ 000376

 View more versions of this product

Product Code. 10636231

  • 146.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.

  • Ability to inject down to 50nL with high precision and accuracy
  • Ideal for dispensing very small liquid volumes
  • Plunger extends into the needle tip
  • Sample is contained only in the needle without any glass contact
  • Virtually zero dead volume and carry over between injections
  • Recommended for use when sample volume is less than 1000nL (1μL)
Specifications

Specifications

±2%
26 G
0.315 in.
0.47 mm
2.75 in.
NanoVolume Syringe
Ea.
70 mm
Removable
Borosilicate Glass (Barrel)
0.0185 in.
8 mm
2.75 in.
70 mm
0.5BR-OC-7/0.47
0.5 μL
Removable Bevel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SGE™ NanoVolume Syringes > Tip Style: coned; Capacity: 0.5μL; Gauge: 26; O.D.: 0.47mm; Length: 70mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.