missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needles for Luer-Lock Syringes

Product Code. 11959427
Click to view available options
Needle Gauge:
14 G
16 G
18 G
19 G
23 G
Length (English) Needle:
2 in.
2.7 in.
4.52 in.
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 11959427

Brand: Trajan™ 039867

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Bevel tip style. Trajan Scientific and Medical™ Replacement Needles for Luer-Lock Syringes are supplied in packs of 5.

Designed for optimum septum penetration and prevention of septum coring.

  • Standard general purpose needle
  • Made of stainless steel
  • Preferred for manual injection where piercing the septum in exactly the same place is difficult

Specifications

Material Stainless Steel
Needle Gauge 16 G
Diameter (English) Inner 0.046 in.
Diameter (English) Outer 0.061 in.
Diameter (Metric) Inner 1.1 mm
Diameter (Metric) Outer 1.57 mm
For Use With (Application) Gas chromatography
Length (English) Needle 2.7 in.
Product Type Replacement Needle
Needle Point Style Bevel
Connection Type Luer Lock
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.