missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Series II Standard Fixed Needle Syringes
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
Brand: SGE™ 002000
This item is not returnable.
View return policy
Description
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
- Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
- 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation
Specifications
±1% | |
26 G | |
0.25 in. | |
0.47 mm | |
1.96 in. | |
Major - 1.0 μL, Minor - 0.2 μL | |
Ea. | |
SGE | |
Fixed Bevel | |
Yes |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.01 in. | |
6.5 mm | |
Plunger protection | |
Microvolume Syringe | |
10F | |
10 μL | |
50 mm | |
Fixed |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SGE™ Series II Standard Fixed Needle Syringes > Fixed needle; Needle: 50mm; Gauge: 26; O.D.: 0.47mm; Volume: 10μL; Ea.
Spot an opportunity for improvement?Share a Content Correction