missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Series II Standard Fixed Needle Syringes
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
Brand: SGE™ 007000
This item is not returnable.
View return policy
Description
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
- Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
- 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation
Specifications
±1% | |
25 G | |
0.31 in. | |
0.5 mm | |
1.96 in. | |
Major - 50.0 μL, Minor- 10.0 μL | |
Ea. | |
Fixed Bevel |
Borosilicate Glass (Barrel) | |
0.01 in. | |
8 mm | |
Standard plunger | |
Microvolume Syringe | |
500F | |
500 μL | |
Fixed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SGE™ Series II Standard Fixed Needle Syringes > Fixed needle; Needle: 50mm; Gauge: 25; O.D.: 0.50mm; Volume: 500μL; Ea.
Spot an opportunity for improvement?Share a Content Correction