missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SolGel 1ms Column
SolGel-1ms Column is a robust, high temperature non-polar phase for MS applications
690.00 € - 1205.00 €
Specifications
Stationary Phase | 100% Dimethyl Polysiloxane |
---|---|
USP Type | G1, G2, G38 |
Functionality/Interaction Type | Van der Waals interaction |
Max. Temperature | 360°C |
For Use With (Application) | Phthalates Analysis, Chlorinated Aromatics, Herbicides Analysis, Nitroaromatics, Organochlorine Pesticides, Organophosphorous Pesticides, Paraffins, Petroleum, Phthalates, Polywax, Pyrethroids, Semivolatiles Analysis, Xylenes Analysis |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10511823
|
Trajan™
054798 |
30 m | 0.32 mm |
700.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12915531
|
Trajan™
054793 |
60 m | 0.25 mm |
1205.00 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||||
12905531
|
Trajan™
054795 |
30 m | 0.25 mm |
690.00 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||||
Description
- Highly inert column Low bleed
- Increased sensitivity in analysis
- High temperature
Specifications
100% Dimethyl Polysiloxane | |
Van der Waals interaction | |
Phthalates Analysis, Chlorinated Aromatics, Herbicides Analysis, Nitroaromatics, Organochlorine Pesticides, Organophosphorous Pesticides, Paraffins, Petroleum, Phthalates, Polywax, Pyrethroids, Semivolatiles Analysis, Xylenes Analysis | |
0.25 μm | |
Non polar |
G1, G2, G38 | |
360°C | |
0°C to 340/360°C | |
SolGel-1ms™ | |
Fused Silica |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Trajan™ SolGel 1ms Column