missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SolGel WAX Columns
Polyethylene Glycol (PEG) in a Sol-Gel matrix. Robust, high temperature polar WAX phase
POA - 1345.00 €
Specifications
Stationary Phase | Polyethylene Glycol |
---|---|
USP Type | G14, G15, G16, G20, G39 |
Functionality/Interaction Type | Hydrogen Bonding or Dipole interactions |
Max. Temperature | 280°C |
Temperature Range | 30°C to 260/280°C |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | |||
15278703
|
Trajan™
054786 |
30 m | 0.53 mm | 0.5 μm |
938.00 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||
12786557
|
Trajan™
054788 |
30 m | 0.32 mm | 0.25 μm |
POA
Each |
N/A | |||
10675853
|
Trajan™
054789 |
60 m | 0.32 mm | 0.25 μm |
1345.00 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||
15144079
|
Trajan™
054785 |
30 m | 0.53 mm | 1 μm |
938.00 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||
15288703
|
Trajan™
054787 |
30 m | 0.25 mm | 1 μm |
779.00 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||
10284982
|
Trajan™
054791 |
60 m | 0.25 mm | 0.25 μm |
1345.00 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||
Description
- Bonded polyethylene glycol
- Very robust high-temperature column
- Less susceptible to damage by oxygen than conventional wax phases
- Polar phase
- Low bleed and inert
Specifications
Polyethylene Glycol | |
Hydrogen Bonding or Dipole interactions | |
30°C to 260/280°C | |
Polar |
G14, G15, G16, G20, G39 | |
280°C | |
SolGel-Wax | |
Fused Silica |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title