Learn More
Cole-Parmer™ SH-200 Series Gyro Rocking Shakers
Gentle swirling prevents foaming.
Brand: Cole-Parmer™ 51901-12
Description
- Adjust tilt angle for optimal mixing
- Platform lip and nonslip mat hold vessels securely in place
- Built-in timer and digital speed LED display provide reproducible results
- Can be used in incubators
These gyro rocking shakers feature a 3D gyrating action with a 3° to 12° tilt angle. You can easily adjust the angle of the tilt by hand for optimal performance. Best suited for low-foaming requirements, the shakers are ideal for cell culturing, staining, and destaining. Easily set and view the speed and the timer on the LED display. Control speed from 5 to 70 rpm. The microprocessor maintains speed accuracy even over long runs. Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).
- Adjust tilt angle for optimal mixing
- Platform lip and nonslip mat hold vessels securely in place
- Built-in timer and digital speed LED display provide reproducible results
- Can be used in incubators
These gyro rocking shakers feature a 3D gyrating action with a 3° to 12° tilt angle. You can easily adjust the angle of the tilt by hand for optimal performance. Best suited for low-foaming requirements, the shakers are ideal for cell culturing, staining, and destaining. Easily set and view the speed and the timer on the LED display. Control speed from 5 to 70 rpm. The microprocessor maintains speed accuracy even over long runs. Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).
Specifications
3 to 12° | |
5 to 70 rpm | |
6.6 lb. | |
13.188 in. | |
6.5 in. | |
9.25 in. | |
10.826 in. | |
27.5 cm | |
Mini Gyro-rocker | |
Flat Platform, Nonslip Mat, and Power Cord | |
3 Year Warranty |
3 kg | |
230 VAC | |
50 Hz | |
33.5 cm | |
16.5 cm | |
23.5 cm | |
9.25 in. | |
23.5 cm | |
LED | |
1 to 999 Minutes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.