Learn More
Cole-Parmer™ SH-200 Series Orbital Shakers
Maintain consistent shaking speeds, even over long periods of time.
1090.00 € - 1835.00 €
Specifications
Orbit | 16 mm |
---|---|
Speed Range | 30 to 300 rpm |
Voltage | 230 VAC |
Frequency | 50 Hz |
Display | LED |
Product Code | Brand | Length (English) Platform | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) Platform | Price | Quantity & Availability | ||||||
17791278
|
Cole-Parmer™
51901-00 |
13 in. |
1835.00 €
Each |
In Stock
Log in to see stock. |
||||||
17741288
|
Cole-Parmer™
51901-10 |
8.5 in. |
1090.00 €
Each |
In Stock
Log in to see stock. |
||||||
Description
- Smooth orbital shaking action with 16 mm orbit
- Built-in timer and digital speed LED display provide reproducible results
- Can be used in incubators
These orbital shakers provide a smooth, uniform circular motion with a 16 mm orbit, ideal for larger samples and multiwell plates. Easily set and view the speed and the timer on the LED display. Control speed from 30 to 300 rpm. The microprocessor maintains speed accuracy even over long runs. Built-in timer can be set from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).
Specifications
16 mm | |
230 VAC | |
LED | |
1 to 999 minutes |
30 to 300 rpm | |
50 Hz | |
4°C to 40°C (39.2°F to 104°F) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.