missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shackles, 4.75T SWL bow, galvanized alloy steel

Brand:  Manutan A340036

Encompass_Preferred

Product Code. 12890557

  • 40.29 € / Pack of 2
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use to securely connect lifting device to the load to be lifted.
  • Dee - Pin
  • Max. weight : 8500kg
  • SWL : 4.75T
  • Galvanized alloy steel
  • Dimensions : d - 19mm ; D - 22mm ; w - 31mm ; s - 59mm ; e - 44mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers