missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shackles, 6.5T SWL D, galvanized alloy steel

Brand:  Manutan A340050

Encompass_Preferred

Product Code. 12850547

  • 58.08 € / Pack of 2
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use to securely connect lifting device to the load to be lifted.
  • Dee - Pin
  • Max. weight : 8500kg
  • SWL : 6.50T
  • Galvanized alloy steel
  • Dimensions : d - 22mm ; D - 25mm ; w - 36mm ; s - 73mm ; e - 51mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers