missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shaking Incubator with Flat Mat Platform
Fisherbrand™ Shaking Incubator with Flat Mat Platform is a shaking incubator for flasks and tubes.
Brand: Fisherbrand™ H2010-E-FIS
5782.68 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
- High flask capacity
- Touch screen control
- Patented magnetic flask attachment
Specifications
19 mm | |
230 V, 50 Hz, 7 A, 450 W | |
7 A | |
CE | |
Aluminum, Acyrlic, Rubber Platform | |
51 x 65 x 47 cm | |
80 kg | |
55 kg | |
Flat rubber mat platform | |
0 to 49 hr. Continuous |
30 to 300 rpm | |
Ambient +5° to 60°C | |
5 x 2 L Flasks, plates, and tube racks | |
0.1°C | |
45 x 45 cm | |
176 lb. | |
120 lb. | |
Touch | |
Flat mat | |
2 Years |