missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SI-200 Series Stuart™ Shaking Incubator

Shaker and incubator combination makes this SI-200 Series Stuart™ Shaking Incubator ideal for cell culture procedures.

Brand:  Cole-Parmer™ 79520-16

6636.57 EUR valid until 2025-12-31
Use promo code "24360" to get your promotional price.


 View more versions of this product

Product Code. 12842163

  • 7545.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Microprocessor controlled shaking speed ensures accuracy.
  • Forced air circulation ensures uniform temperature inside the chamber.
  • Easily set and view temperature and speed on the digital display.
  • Unique retractable platform offers easy loading and unloading.
  • These shaking incubators provide an orbital shaking motion to ensure even mixing while promoting bacterial growth.
  • All models feature a timer which can be set from 1 second to 9 days.
  • Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.
  • The retractable platform allows easy access to the samples at the back of the incubator yet securely locks in place during operation.
  • A versatile clamping system holds flasks securely in place (up to 1 L flasks for 51 L models and up to 2 L flasks for 115 L models).
  • Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC.
  • Order models 79520-02 or 79520-18 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.
Specifications

Specifications

16 mm
230 V, 50 Hz, 450 W
400 W
50 Hz
675 x 542 x 642 mm
642 mm
26.6 in.
623 mm
542 mm
55 kg
USB Cable
30 to 300 rpm
Ambient +5° to 60°C
Large Capacities - 115 L
526 x 390 mm
25.3 in.
395 mm
675 mm
21.3 in.
465 mm
LED, 0.1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.