missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SI-200 Series Stuart™ Shaking Incubator
Shaker and incubator combination makes this SI-200 Series Stuart™ Shaking Incubator ideal for cell culture procedures.
Brand: Cole-Parmer™ 79520-06
4843.18 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Microprocessor controlled shaking speed ensures accuracy.
- Forced air circulation ensures uniform temperature inside the chamber.
- Easily set and view temperature and speed on the digital display.
- Unique retractable platform offers easy loading and unloading.
- These shaking incubators provide an orbital shaking motion to ensure even mixing while promoting bacterial growth.
- All models feature a timer which can be set from 1 second to 9 days.
- Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.
- The retractable platform allows easy access to the samples at the back of the incubator yet securely locks in place during operation.
- A versatile clamping system holds flasks securely in place (up to 1 L flasks for 51 L models and up to 2 L flasks for 115 L models).
- Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC.
- Order models 79520-02 or 79520-18 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.
Spezifikation
16 mm | |
60°C (Max.) | |
140°F max | |
33.5 x 33.5 cm | |
20.6 in. | |
18.7 in. | |
17.7 in. | |
SI500/IQOQ | |
Cell Culture Applications | |
1 sec. to 9 days |
230 V | |
Medium Capacities - 51 L | |
50 Hz | |
47.4 x 45 x 52.2 cm | |
52.2 cm | |
47.4 cm | |
45 cm | |
Digital | |
Installation Qualification/Operational Qualification (IQ/OQ) |