missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Three Way Valves
Three Way Valves are used for transfer of liquids or gases in order to release the flow, to block it or to change its direction.
Brand: Buerkle™ 8606-0060
12.52 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
For transfer of liquids or gases in order to release the flow, to block it or to change its direction
PVDF Three Way Valves:
- excellent chemical resistance, transparent, suitable for food
- Operating temperature: +0 up to +40 °Resistant to compression max. 1 bar
- With mounting plate for easy installation
PP/PE Three Way Valves:
- for industrial use, red/white
- Operating temperature: +5 up to +40 °C
- Resistant to compression max. 1 bar
- With mounting plate for easy installation
Specifications
5 to 7 mm dia. Hose | |
40°C | |
5°C | |
3-way Valve |
Mounting Plate | |
Polypropylene, Polyethylene | |
4 mm |