missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Three Way Valves

Three Way Valves are used for transfer of liquids or gases in order to release the flow, to block it or to change its direction.

Brand:  Buerkle™ 8608-0080

19.94 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 10232331

  • 25.15 â‚¬ / Each
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For transfer of liquids or gases in order to release the flow, to block it or to change its direction

PVDF Three Way Valves:

  • excellent chemical resistance, transparent, suitable for food
  • Operating temperature: +0 up to +40 °Resistant to compression max. 1 bar
  • With mounting plate for easy installation

PP/PE Three Way Valves:

  • for industrial use, red/white
  • Operating temperature: +5 up to +40 °C
  • Resistant to compression max. 1 bar
  • With mounting plate for easy installation
Specifications

Specifications

7 to 9 mm dia. Hose
40°C
0°C
Mounting Plate
PVDF
6 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle Two Way Valves
    Buerkle Two Way Valves
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Two Way Valves

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ Three Way Valves > For 7 to 9mm; PVDF

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.