missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs
Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.
Brand: Buerkle™ 4203-1010
This item is not returnable.
View return policy
Description
- PVC
- Shallow form
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Temperature resistant from -30°C to +70°C
Specifications
Inner base: 110 x 160 mm; Outer rim: 150 x 200 mm | |
30 mm | |
PVC | |
160 mm (Inner Base), 200 mm (Outer Base) | |
Rectangular |
White | |
110 mm (Inner Base), 150 mm (Outer Base) | |
Photographic Tray | |
1.18 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction