missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs
Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.
Brand: Buerkle™ 4203-3050
120.58 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PVC
- Shallow form
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Temperature resistant from -30°C to +70°C
Specifications
Inner base: 510 x 610 mm; Outer rim: 590 x 680 mm | |
70 mm | |
PVC | |
610 mm (Inner Base), 680 mm (Outer Base) | |
Rectangular |
Black | |
510 mm (Inner Base), 590 mm (Outer Base) | |
Photographic Tray | |
2.75 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction