missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs

Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.

Brand:  Buerkle™ 4203-3030

44.66 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11843542

  • 49.25 € / Each
Estimated Shipment: 18-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • PVC
  • Shallow form
  • Thick sides, shatterproof
  • Largely resistant to acids and alkalis
  • Temperature resistant from -30°C to +70°C
Specifications

Specifications

Inner base: 310 x 410 mm; Outer rim: 370 x 470 mm
60 mm
PVC
410 mm (Inner Base), 470 mm (Outer Base)
Rectangular
Black
310 mm (Inner Base), 370 mm (Outer Base)
Photographic Tray
2.36 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers